Shop All Cutter Parts
Holex
Engineer's Precision Stainless Steel Ruler, 300 mm
Mfr # 461600 300
Zoro # G511470092
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 mm
- Material Stainless Steel
- Error limit 0.4 mm
- Standard EG II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 461600 300
- Zoro # G511470092
- Country of Origin Germany
- Category Cutter Parts
Dimensions
Overall Length | 300 mm |
Details
Material | Stainless Steel |
Item | Ruler |
Error limit | 0.4 mm |
Standard | EG II |
Description
Engineer's Precision Stainless Steel Ruler, 300 mm. Version: Of special stainless clock spring steel with ground measuring edges. Wide version. Upper and lower edges both with mm graduations. Very easy to read due to matt surface and sharp graduation scale. Graduations electrolytically etched. Matt non-reflective surface. Material: Stainless steel- INOX Error limit: 0.4 mm Cross-section width: 30 mm Cross-section thickness: 1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Friction Ring (2759B-20)
- RAZOR-BACK AXE SINGLE BIT 33"" 3.5# (4112000)
- DEWALT 102" TrackSaw(TM) Track (DWS5023)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80202D2B72375)
- HOLEX Thread Pitch Gauge Set, UNC (477000 UNC)
- HOLEX Thread Pitch Gauge Set, UNF (477000 UNF)
- HOLEX Automatic Cable Tie Gun (729950)
- HOLEX Thread Pitch Gauge Set, Metric/Whitworth (477000 M/W)
- HOLEX Dial Indicator, 0 to 10 mm (431980 10/58)
- GREENLEE 5004184.3 Cutting Head (ESG50EF1)
- RIDGID 44190 E1032S Cutter Wheel for Stainless Steel (44190-RIDGID)
- Holex Hand Tool Parts