Shop All Screwdriver Sets
Holex
Electrician's screwdriver set for slot-head fully insulated- Number of screwdrivers: 5
Mfr # 663311 5
Zoro # G710591505
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 663311 5
- Zoro # G710591505
- UPC # 4062406059743
- Country of Origin Germany
- Category Screwdriver Sets
Description
Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel. From size 5.5 the outside of the insulation is the same as the tip width helpful when working in narrow spaces. Blades with taper tips- manufactured to the standard dimensions of slots on the screws. Fully insulated- the breakdown strength of the insulation is many times the minimum test voltage set by VDE. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Application: For use at voltages up to 1000 V. Optimum working life for electricians screwdrivers is assured if screwdrivers always exactly match the standard screw slot size. see tables part. Incorrect screwdriver size selection will cause damage to the screw head. Content: 1 each screwdriver No. 663301: Size 2.5- 3- 3.5- 4- 5.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Double Roller Tamp, Thread Adapter, 18" (CC948)
- URREA 3/4" drive hexagonal bit impact socket 7/8" (7590-7/8)
- DIABLO 12" L x Demolition Cutting Fine Finish Saw Blade, 12"x80TPI, PK2 (P128080PP)
- CRESCENT 1-3/16" x 35' Shockforce™ G1 Dual Sided Tape Measure (L1135-02)
- HOLEX Screwdriver set for Torx fully insulated- Number of screwdrivers: 7 (625782 7)
- HOLEX Electrician's screwdrivers fully insulated in Heavy Duty Foam, 11 Pc (954534 11)
- HOLEX 1/2 inch Drive 12 Point Standard Socket Set, 14 Pieces (U63109 12PT)
- HOLEX 1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces (U63109 6PT)
- HOLEX 1/4 inch Drive 6 Point Deep Socket Set, 11 Pieces (U63102 6PT)
- WIHA Screwdriver Set, Torx(R), 6 Pc (36291)
- BONDHUS 33834 Set Of 8 Tamper Resistant Stardriver Tools, Sizes T9-T40 (33834)
- Holex Screwdrivers and Nutdrivers