Shop All Screwdriver Sets
Holex
Electrician's screwdriver set for Pozidriv fully insulated- Number of screwdrivers: 3
Mfr # 668741 3
Zoro # G710591529
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 668741 3
- Zoro # G710591529
- UPC # 4062406059910
- Country of Origin Germany
- Category Screwdriver Sets
Description
Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201. Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Application: For use at voltages up to 1000 V. Supplied with: 1 each screwdriver No. 668731: Size 1- 2- 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/16" Roll Pin Punch (J49316S2)
- STEELMAN 21mm Sleeved Socket (Red) (95615-04)
- KALIBUR Kalibur K6VGN 6 in. NEEDLE NOSE PLIER - VISE GRIP STYLE (K6VGN)
- WESTWARD Combination Wrench, Metric, 9mm Size (36A191)
- HOLEX 1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces (U63109 6PT)
- HOLEX 1/4 inch Drive 6 Point Deep Socket Set, 11 Pieces (U63102 6PT)
- HOLEX Screwdriver set for Torx fully insulated- Number of screwdrivers: 7 (625782 7)
- HOLEX Electrician's screwdriver set for slot-head fully insulated- Number of screwdrivers: 5 (663311 5)
- HOLEX Electrician's screwdrivers fully insulated in Heavy Duty Foam, 11 Pc (954534 11)
- HOLEX 1/2 inch Drive 12 Point Standard Socket Set, 14 Pieces (U63109 12PT)
- KNIPEX Insulated Precision Screwdriver Set, Slotted/Phillips Tip, Ergonomic Grip, 7-Piece (9T 89367)
- Holex Screwdrivers and Nutdrivers