Shop All Screwdrivers
Holex
Electrician's screwdriver for slot-head fully insulated- Blade width b: 10mm
Mfr # 663301 10
Zoro # G710591536
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 663301 10
- Zoro # G710591536
- UPC # 4062406059736
- Country of Origin Poland
- Category Screwdrivers
Description
Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel. From size 5.5 the outside of the insulation is the same as the tip width helpful when working in narrow spaces. Blades with taper tips- manufactured to the standard dimensions of slots on the screws. Fully insulated- the breakdown strength of the insulation is many times the minimum test voltage set by VDE. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Application: For use at voltages up to 1000 V. Optimum working life for electricians screwdrivers is assured if screwdrivers always exactly match the standard screw slot size. see tables part. Incorrect screwdriver size selection will cause damage to the screw head. Tip thickness a: 1.6 mm Blade length: 200 mm overall length: 320 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 8mm Stubby Flex Head Ratcheting Wrench (D076308)
- HOUGEN 45MM X 76MM 12,000-Series Annular Cutter (12545)
- LENOX 7-1/4" L x Metal Cutting Reciprocating Saw Blade (22757OSB624R)
- STEELMAN 7mm Nut Driver Bit Socket (97489)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 7mm (660701 7)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 5mm (637689 5)
- HOLEX Hexagon screwdriver socket 3/8 inch fully insulated- Hexagon: 6mm (637689 6)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 2.5mm (660701 2,5)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 5.5mm (660701 5,5)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 12mm (660701 12)
- PRO-GRADE TOOLS Screwdriver Set, Torx, 5 pcs. (19101)
- Holex Screwdrivers