Shop All Abrasive Pads & Sponges
Holex
Elasto-abrasive cleaner SiC- LengthxWidth: 80X65 mm
Mfr # 557680 80X65
Zoro # G009617237
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 80 mm
- Width 65 mm
- Grit fine
- Backing Weight 0.26 lbs
- Height 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 557680 80X65
- Zoro # G009617237
- UPC # 4045197241788
- Country of Origin Romania
- Category Abrasive Pads & Sponges
Dimensions
Length | 80 mm |
Width | 65 mm |
Height | 20 mm |
Length x Width | 80 mm x 65 mm |
Details
Item | Sanding block |
Grit | fine |
Backing Weight | 0.26 lbs |
Grinding Media | Silicon Carbide |
Description
Flexible hand abrasive block with flexibly bonded abrasive grit. Open pore bonding ensures the abrasive body never clogs. Suitable for wet and dry use. Water and oil resistant. High quality version with pure silicon carbide SiC abrasive grit and special elastic composite material. Application: Multi-purpose for cleaning- polishing- smoothing- matte finishing and abrading all materials. Note: Water, oil, compounds or similar agents increase the effectiveness. Grit designation: fine Length: 80 mm Width: 65 mm Height: 20 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 60 Grit, Medium, Aluminum Oxide, KK711X (1564)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843609)
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91026)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 40 Grit (30559)
- HOLEX Universal abrasive cleaner- 80x50x20 mm, Type: G (557660 G)
- HOLEX Universal abrasive cleaner, 80x50x20 mm, Type: F (557660 F)
- HOLEX Universal abrasive cleaner, 80x50x20 mm, Type: M (557660 M)
- SCOTCH-BRITE Sanding Hand Pad, Alum.Silicate, SF, PK60 (7000120879)
- NOBLES/TENNANT Cylindrical Brush : 42 in. 8 DR Proex designed to fit OEM number (53231)
- VIRGINIA ABRASIVES 0.25 X 17 In. Thin Nylon Pad- White, 10Pk (759016)
- MIRKA Mirka Abrasives 18-573-373 Fine Scuff Pad 4.5 in. x 33 ft. (MRK-18-573-373)
- Holex Abrasive Pads & Sponges