Shop All Open End Wrenches
Holex
Double Open End Wrench, Size: 8x9
Mfr # 610950 8X9
Zoro # G011460715
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 136 mm
- Size 8mm x 9mm
- SAE or Metric Metric
- Finish Chrome Plated
- non-sparking no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 610950 8X9
- Zoro # G011460715
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 136 mm |
Size | 8mm x 9mm |
Details
Item | Wrench |
SAE or Metric | Metric |
Finish | Chrome Plated |
non-sparking | no |
Offset | 15° |
Description
Double Open End Wrench, Size: 8x9. Version: Drop-forged. With close tolerance Size. With oval shaft. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel- chrome-plated. wrench length L: 136 mm maximum jaw width b1: 20 mm maximum jaw width b2: 22 mm maximum jaw height h: 4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2031)
- DEWALT Nail Gun, 23 ga, Strip, 20V DC (DCN623B)
- ZORO SELECT Chucking Reamer, 29, 4 Flute, HSS (13H663)
- BURNDY Type U Crimping Die, Blue (U5CRT)
- HOLEX Double open ended wrench set in Heavy Duty Foam, 10 Pc (952432 10)
- HOLEX Single open ended wrench fully insulated- Width across flats: 13mm (613333 13)
- HOLEX Single open ended wrench fully insulated- Width across flats: 18mm (613333 18)
- SUNEX ® 14-Piece Metric Angle Head 6mm-19mm Wrench Set, Full Polish (9914MA)
- KNIPEX 5/16" Open-End Wrench (98 00 5/16)
- KLEIN TOOLS Open-End Wrench 13/16-Inch and 7/8-Inch Ends (68465)
- PROTO Black Oxide Open-End Wrench - 5/16" x 3/8" (J3020B)
- Holex Open End Wrenches