Shop All Open End Wrenches
Holex
Double Open End Wrench, Size: 6x7
Mfr # 610950 6X7
Zoro # G111460639
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 122 mm
- Size 6mm x 7mm
- Finish Chrome Plated
- non-sparking no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 610950 6X7
- Zoro # G111460639
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 122 mm |
Size | 6mm x 7mm |
Details
SAE or Metric | Metric |
Item | Wrench |
Finish | Chrome Plated |
non-sparking | no |
Offset | 15° |
Description
Double Open End Wrench, Size: 6x7. Version: Drop-forged. With close tolerance Size. With oval shaft. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel- chrome-plated. wrench length L: 122 mm maximum jaw width b1: 16 mm maximum jaw width b2: 18 mm maximum jaw height h: 4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 4" L Reciprocating File (90900)
- EREM ESD Ergo Tweezer, Fine, 4 3/4 In (EOOSA)
- VEGA Square 2 Insert Bit x 1" Extra Hard (125R2AX)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT CP3.0 Starter Kit (48-59-1835)
- HOLEX Double open ended wrench set in Heavy Duty Foam, 10 Pc (952432 10)
- HOLEX Single open ended wrench fully insulated- Width across flats: 13mm (613333 13)
- HOLEX Single open ended wrench fully insulated- Width across flats: 18mm (613333 18)
- WRIGHT TOOL Open End Wrench, 5/8" x 11/16" (1322)
- TEKTON 21 mm Angle Head Open End Wrench (WAE84021)
- PROTO Satin Open-End Wrench - 12 mm x 13 mm (J31213)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- Holex Open End Wrenches