Shop All Open End Wrenches
Holex
Double Open End Wrench, Size: 12x13
Mfr # 610950 12X13
Zoro # G911460709
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 171 mm
- SAE or Metric Metric
- Size 12mm x 13mm
- Finish Chrome Plated
- non-sparking no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 610950 12X13
- Zoro # G911460709
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 171 mm |
Size | 12mm x 13mm |
Details
SAE or Metric | Metric |
Item | Wrench |
Finish | Chrome Plated |
non-sparking | no |
Offset | 15° |
Description
Double Open End Wrench, Size: 12x13. Version: Drop-forged. With close tolerance Size. With oval shaft. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel- chrome-plated. wrench length L: 171 mm maximum jaw width b1: 29 mm maximum jaw width b2: 31 mm maximum jaw height h: 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4 2 Flute Carbide Endmill Single End Long Length (5436167)
- MICRO 100 Brazed Tool Bit, C, 2.5 In L, 3/8 In W (C-6)
- MAYHEW 2-Piece Dominator Weld Wakker Seam Cutting Chisel Set (60005)
- TITAN 1/2" Drive Locking Socket Adapter, SAE, 1 pcs (15213)
- HOLEX Single open ended wrench fully insulated- Width across flats: 18mm (613333 18)
- HOLEX Single open ended wrench fully insulated- Width across flats: 13mm (613333 13)
- HOLEX Double open ended wrench set in Heavy Duty Foam, 10 Pc (952432 10)
- WIHA Open End Wrench, Metric, 10.0mm Head Size (20010)
- WALTER ConeFit Adaptors Order code - FS2126-E16 (FS2126-E16)
- PROTO Satin Open-End Wrench - 5/8" x 3/4" (J3031)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-1/4X1-1/4 DBL ANGL CH (MT3723)
- Holex Wrenches