Shop All Open End Wrenches
Holex
Double Open End Wrench, Size: 10x11
Mfr # 610950 10X11
Zoro # G111460509
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10mm x 11mm
- Overall Length 151 mm
- SAE or Metric Metric
- Finish Chrome Plated
- non-sparking no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 610950 10X11
- Zoro # G111460509
- Country of Origin India
- Category Open End Wrenches
Dimensions
Size | 10mm x 11mm |
Overall Length | 151 mm |
Details
Item | Wrench |
SAE or Metric | Metric |
Finish | Chrome Plated |
non-sparking | no |
Offset | 15° |
Description
Double Open End Wrench, Size: 10x11. Version: Drop-forged. With close tolerance Size. With oval shaft. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel- chrome-plated. wrench length L: 151 mm maximum jaw width b1: 24 mm maximum jaw width b2: 27 mm maximum jaw height h: 5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (1925AB-10)
- TEKTON 3/4" Drive Socket Rail (OSR33110)
- HANSON Extractor 7/16-11mm w/3/8" (53905)
- DEWALT 7/16" x 10" x 12" SDS+ Hammer Bit (DW5435)
- HOLEX Single open ended wrench fully insulated- Width across flats: 18mm (613333 18)
- HOLEX Double open ended wrench set in Heavy Duty Foam, 10 Pc (952432 10)
- HOLEX Single open ended wrench fully insulated- Width across flats: 13mm (613333 13)
- PROTO Full Polish Angle Open-End Wrench - 1-5/16" (J3142)
- CAPRI TOOLS 8 mm x 9 mm Super-Thin Open End Wrench (11850-0809)
- PROTO Extra Thin Satin Open-End Wrench - 9/16" x 5/8" (J3430)
- KNIPEX 24mm Open-End Wrench (98 00 24)
- Holex Open End Wrenches