Shop All Open End Wrenches
Holex
Double Open End Wrench Set, 8 Pc
Mfr # 610960 8
Zoro # G911460631
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric metric
- Finish Chrome-Plated
- Number of Pieces 8
- Wrench Style Open End
- Offset 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 610960 8
- Zoro # G911460631
- Country of Origin India
- Category Open End Wrenches
Details
SAE or Metric | metric |
Item | Open End Wrench Set |
Finish | Chrome-Plated |
Number of Pieces | 8 |
Wrench Style | Open End |
Offset | 15° |
Head Type | Offset |
Description
Double Open End Wrench Set, 8 Pc. Version: Drop-forged. With close tolerance jaw widths. With oval shaft. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel- chrome-plated. Supplied with: 1 each double open End wrench No. 610950: Size 6x7- 8x9- 10x11- 12x13- 14x15- 16x17- 18x21- 19x22
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Tool Rest Lh (JBG10A-27)
- ALLEN GearWrench Retaining Ring Plier, Ergonomic Handle (3151)
- GENERAL TOOLS Inspection Mirror, 3.5x2, 11.5-16 L (570)
- WALTER MEIER HOLDING AG Bash Cross Pein Hammer 24 Oz. Head (32414)
- HOLEX Double open ended wrench set in Heavy Duty Foam, 10 Pc (952432 10)
- HOLEX Single open ended wrench fully insulated- Width across flats: 13mm (613333 13)
- HOLEX Single open ended wrench fully insulated- Width across flats: 18mm (613333 18)
- TEKTON 11/32 Inch Angle Head Open End Wrench (WAE83009)
- TEKTON 1-3/16 Inch Angle Head Open End Wrench (WAE83030)
- DURSTON MFG Durston Mfg VMV514 15 Slot Wrench Rack Gripper Style Red (VMV514)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- Holex Open End Wrenches