Shop All Digital Calipers
Holex
Digital caliper IP67- Measuring range: 200mm
Mfr # 412751 200
Zoro # G810733904
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 412751 200
- Zoro # G810733904
- UPC # 4062406100858
- Country of Origin China
- Category Digital Calipers
Description
Large high-contrast digital display. The measuring faces are precision-lapped. The caliper is resistant to water and dust. After 2 hours without movement- the control system shuts down the caliper automatically. Shock-resistant plastic casing. Standard: Clearly legible- high-contrast digital display. The calliper is resistant to water- coolant- oil- and dust. The measuring faces are precision lapped. Function: IP67: Protected against intermittent immersion in water and protected against penetration by dust dust-tight- also completely protected against touching. Supplied with: Battery No. 081560 size CR2032. Packaging: sturdy box Standard: ISO 13385 Reversible reading: mm / inch Depth gauge: rectangular 3.7x1.3 IP Index of Protection: IP 67 Calibration: A1 Scale divisions: 0.01 mm Scale divisions: 0.0005 in Measurement deviation E MPE: ±0.03 mm Jaw length: 50 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/8-11 Die Hex Rethreading Carbon Steel (5471169)
- CLE-LINE 60PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC #1-#60 (C21122)
- GREY PNEUMATIC 3/8 Drive X 18Mm Deep Duo-Socket - 6 Point (81018MD)
- MILWAUKEE TOOL KEYLESS SERVICE CHUCK 1/2" (ML42-66-1006)
- HOLEX Digital caliper ABS- Measuring range: 100mm (412821 100)
- HOLEX Digital caliper ABS- Measuring range: 300mm (412821 300)
- HOLEX Digital caliper ABS- Measuring range: 200mm (412821 200)
- HOLEX Digital caliper ABS with data output- Measuring range: 150mm (412805 150)
- HOLEX Digital caliper ABS- Measuring range: 150mm (412821 150)
- HOLEX Digital caliper IP67- Measuring range: 300mm (412751 300)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-193-30)
- Holex Digital Calipers