Shop All Digital Calipers
Holex
Digital caliper IP67- Measuring range: 150mm
Mfr # 412751 150
Zoro # G210733955
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 412751 150
- Zoro # G210733955
- UPC # 4045197347411
- Country of Origin China
- Category Digital Calipers
Description
Large high-contrast digital display. The measuring faces are precision-lapped. The caliper is resistant to water and dust. After 2 hours without movement- the control system shuts down the caliper automatically. Shock-resistant plastic casing. Standard: Clearly legible- high-contrast digital display. The calliper is resistant to water- coolant- oil- and dust. The measuring faces are precision lapped. Function: IP67: Protected against intermittent immersion in water and protected against penetration by dust dust-tight- also completely protected against touching. Supplied with: Battery No. 081560 size CR2032. Packaging: sturdy box Standard: ISO 13385 Reversible reading: mm / inch Depth gauge: rectangular 3.7x1.3 IP Index of Protection: IP 67 Calibration: A1 Scale divisions: 0.01 mm Scale divisions: 0.0005 in Measurement deviation E MPE: ± 0.03 mm Jaw length: 40 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCL2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCL2-281)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H166DY)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (20356)
- CRAFTSMAN Box Beam Level, 24 (CMHT82346)
- HOLEX Digital caliper ABS- Measuring range: 150mm (412821 150)
- HOLEX Vernier caliper with spring-loaded thumb-lock- Measuring range: 150mm (410625 150)
- HOLEX Digital caliper ABS- Measuring range: 300mm (412821 300)
- HOLEX Digital caliper ABS with data output- Measuring range: 150mm (412805 150)
- HOLEX Digital caliper ABS- Measuring range: 200mm (412821 200)
- HOLEX Digital caliper ABS with rod type depth gauge- Measuring range: 150 (412818 150)
- CENTRAL TOOLS Electronic Digital Drum Gauge (3B531)
- Holex Calipers & Accessories