Shop All Digital Calipers
Holex
Digital caliper ABS- Measuring range: 300mm
Mfr # 412821 300
Zoro # G809617291
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Depth rectangular 3.7×1.3
- Caliper Material Stainless steel, INOX
- Standards ISO 13385
- Measurement Technology Digital
- Number of Batteries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 412821 300
- Zoro # G809617291
- UPC # 4045197770264
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | rectangular 3.7×1.3 |
Jaw Length | 60 mm |
Depth Gauge | Yes |
Details
Caliper Material | Stainless steel, INOX |
Caliper Range | 300 mm |
Standards | ISO 13385 |
Item | Universal calipers |
Measurement Technology | Digital |
Number of Batteries | 1 |
Power Supply | Battery Powered |
Packaging | Sturdy Box |
Housing Material | Metal |
Auto Switch-Off | Yes |
Calibration | A1 |
Measurement Deviation | +/- 0.04 mm |
Reversible Reading | mm / inch |
Scale Divisions | 0.01 mm |
Description
Large high-contrast digital display. The measuring faces are precision-lapped. Digital caliper with absolute scale- no zeroing required. Electronics switch off automatically after approx. 5 minutes and switch on again as soon as the tool is moved. Very high accuracy due to the glass scale. - The electronics are decoupled from the casing and incorporated directly in the sliding part. The gauging force is transmitted directly to the measurement jaws. This reduces the liability of the caliper to errors and increases the working life. With sturdy metal body. Supplied with: Including battery No. 081560 size CR2032. Packaging: sturdy box Standard: ISO 13385 Reversible reading: mm / inch Depth gauge: rectangular 3.7x1.3 Measured value saving: Once-off setting of the zero position. Scale divisions: 0.01 mm Scale divisions: 0.0005 in Measurement deviation E MPE: ±0.04 mm Jaw length: 60 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB424)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 1/2 in L (QBA-375)
- MAKITA XGT Brushless 7-1/4" Circular Sa (GSH02M1)
- URREA 1" Drive 6-Point Deep Impact Socket 1-1/2" (10024L)
- HOLEX Digital caliper ABS- Measuring range: 200mm (412821 200)
- HOLEX Digital caliper ABS- Measuring range: 150mm (412821 150)
- HOLEX Digital caliper ABS- Measuring range: 100mm (412821 100)
- HOLEX Vernier caliper with spring-loaded thumb-lock- Measuring range: 150mm (410625 150)
- HOLEX Digital caliper ABS with rod type depth gauge- Measuring range: 150 (412818 150)
- HOLEX Digital caliper ABS with data output- Measuring range: 150mm (412805 150)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20)
- Holex Digital Calipers