Shop All Digital Calipers
Holex
Digital caliper ABS- Measuring range: 100mm
Mfr # 412821 100
Zoro # G209617020
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Depth rectangular 3.7×1.3
- Caliper Material Stainless steel, INOX
- Standards ISO 13385
- Jaw Length 30 mm
- Packaging Sturdy Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 412821 100
- Zoro # G209617020
- UPC # 4045197771780
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | rectangular 3.7×1.3 |
Jaw Length | 30 mm |
Depth Gauge | Yes |
Details
Caliper Material | Stainless steel, INOX |
Caliper Range | 100 mm |
Item | Universal calipers |
Standards | ISO 13385 |
Packaging | Sturdy Box |
Power Supply | Battery Powered |
Measurement Deviation | +/- 0.02 mm |
Calibration | A1 |
Measurement Technology | Digital |
Reversible Reading | mm / inch |
Number of Batteries | 1 |
Scale Divisions | 0.01 mm |
Housing Material | Metal |
Description
Large high-contrast digital display. The measuring faces are precision-lapped. Incremental measuring system without absolute scale. Supplied with: Battery size LR44. Packaging: sturdy box Standard: ISO 13385 Reversible reading: mm / inch Depth gauge: rectangular 3.7x1.3 Scale divisions: 0.01 mm Scale divisions: 0.0005 in Measurement deviation E MPE: ± 0.02 mm Jaw length: 30 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Feeler Gauge, 0.003 In, 3 1/16 In L (J003)
- BOSCH Cordless Rotary Hammers, 8.0Ah, 18.0V (GBH18V-34CQB24)
- STARRETT Thickness Gage 003 (666-3)
- EXCEL BLADES #2 Straight Edge Replacement Blade, Knife Replacable Blade 5 pcs. 12pk (20002)
- HOLEX Digital caliper ABS- Measuring range: 300mm (412821 300)
- HOLEX Digital caliper ABS- Measuring range: 150mm (412821 150)
- HOLEX Digital caliper ABS- Measuring range: 200mm (412821 200)
- HOLEX Digital caliper ABS with data output- Measuring range: 150mm (412805 150)
- HOLEX Vernier caliper with spring-loaded thumb-lock- Measuring range: 150mm (410625 150)
- HOLEX Digital caliper ABS with rod type depth gauge- Measuring range: 150 (412818 150)
- MITUTOYO Caliper, Digimatic, Low Force, 0-7"/0-180mm (573-291-30)
- Holex Precision Measuring Tools