Shop All Cutting Pliers
Holex
Diagonal Side Cutters with Grips, Bright Finish, Overall Length: 160 mm
Mfr # 725245 160
Zoro # G709578753
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Multi-component covering
- Material Chrome vanadium steel
- Gripping Surface bright finish
- Cutting Capacity - Hard Wire 2 mm
- Cutting Capacity - Soft Wire 2.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 725245 160
- Zoro # G709578753
- UPC # 4045197887467
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Details
Handle Type | Multi-component covering |
Material | Chrome vanadium steel |
Plier Item | Cutting pliers |
Gripping Surface | bright finish |
Cutting Capacity - Hard Wire | 2 mm |
Cutting Capacity - Soft Wire | 2.8 mm |
Description
Slim shape with induction hardened cutting edges approx. 62 HRC. Jaws bright finished- handles with multi-component covering. Standard: DIN ISO 5749 Material: Chrome vanadium steel- drop-forged and oil-hardened. Cutting capacity soft wire up to dia : 2.8 mm Cutting capacity hard wire up to dia : 2 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1-1/2In. - 4In. Straight Internal Retain (32684)
- POWERBUILT 8 Lb Telescopic Magnetic P/U (648508)
- CENTURY DRILL & TOOL #30 Jobber Length Drill Bit (11430)
- WESTWARD 7/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL52)
- POWERWELD Standard 9" Pincers (PW1098)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-8)
- EREM ESD Precision Nippers, 5-1/2 In (2470E)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 SBA)
- KNIPEX Diagonal Cutters Sets, 2 pc Flush Cutter (9K 00 80 90 US)
- PROSKIT Side Cutting Plier with Safety Clip (902-076)
- ALLIED INTERNATIONAL Diagonal Pliers, 6" (90529)
- Holex Pliers