Shop All Cutter Parts
Holex
Diagonal Side Cutters, Bright Finish, Overall Length : 160 mm
Mfr # 725250 160
Zoro # G111470171
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 160 mm
- Material Chromium vanadium steel
- Handle Type plastic coated
- Finish Bright
- Manufacturing Process Cutting edges induction hardened (approx. 62 HRC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 725250 160
- Zoro # G111470171
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 160 mm |
Details
Material | Chromium vanadium steel |
Item | side cutter |
Handle Type | plastic coated |
Finish | Bright |
Manufacturing Process | Cutting edges induction hardened (approx. 62 HRC) |
Standard | DIN ISO 5749 |
Description
Diagonal Side Cutters, Bright Finish, Overall Length : 160 mm. Version: Slim shape with induction hardened cutting edges approx. 62 HRC. Jaws bright finished- plastic coated handles. Standard: DIN ISO 5749 Material: Chrome vanadium steel- drop-forged and oil-hardened. Cutting capacity soft wire up to Dia: 2.8 mm Cutting capacity hard wire up to Dia: 2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 Gauge Die (48-44-0275)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #42 (44112)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Hex Impact Driver Kit (2953-22)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431131)
- HOLEX Thread Pitch Gauge Set, UNC (477000 UNC)
- HOLEX Thread Pitch Gauge Set, Metric/Whitworth (477000 M/W)
- HOLEX Thread Pitch Gauge Set, UNF (477000 UNF)
- HOLEX Automatic Cable Tie Gun (729950)
- HOLEX Dial Indicator, 0 to 10 mm (431980 10/58)
- ZORO SELECT Cutting Blade (S8115601)
- SUPERIOR TOOL Replacement Blade, 3" L, Steel, 0.5"Thick (42777)
- Holex Hand Tool Parts