Shop All Cable and Wire Cutters
Holex
Diagonal side cutter VDE insulated- overall length: 180mm
Mfr # 725351 180
Zoro # G010591526
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 725351 180
- Zoro # G010591526
- UPC # 4045197888082
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Description
Slim shape with induction hardened cutting edges approx. 62 HRC. Jaws bright finished- handles with multi-component covering. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V. Standard: DIN ISO 5749 Material: Special tool steel- drop-forged and oil-hardened. Cutting capacity soft wire up to : 4 mm Cutting capacity hard wire up to : 2.5 mm-u00a0- }
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size, Deep Socket, black oxide (J7346)
- JET Jet Carter Style Bearing Blade (708127)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-100')
- IRWIN BIT DRILL 1"" SPEEDBOR (88816)
- BIG KAHUNA Big Kahuna Drl Powered Cable (35-076)
- KNIPEX 6" Wire Rope Cutter, Center Cut (95 61 150 SBA)
- CHANNELLOCK 7-1/4" Diagonal Cutters, Flush Cut, Cushion Grip (337CB)
- KNIPEX KNIPEX® 78 23 125 Electronic Super Knips-Comfort Grip 5" OAL (78 23 125)
- ELECTRIDUCT Ratchet Cable Cutter- 9" for 400/600 MCM (TL-TD-XLJ-D-240)
- GREENLEE 10" Ratchet Action Cable Cutter, Center Cut (45206)
- KNIPEX 4-3/4" Precision Electronics Side Cutter, ESD, Ergonomic Grip (79 22 120 ESD)
- Holex Knives, Cutters & Snips