Shop All Cable and Wire Cutters
Holex
Diagonal side cutter VDE insulated- overall length: 160mm
Mfr # 725351 160
Zoro # G510591514
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 725351 160
- Zoro # G510591514
- UPC # 4045197888075
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Description
Slim shape with induction hardened cutting edges approx. 62 HRC. Jaws bright finished- handles with multi-component covering. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V. Standard: DIN ISO 5749 Material: Special tool steel- drop-forged and oil-hardened. Cutting capacity soft wire up to : 4 mm Cutting capacity hard wire up to : 2 mm-u00a0- }
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN WRENCH RATCHETING 7/16" (TL12604)
- PROTO 3/8 in Drive Socket Set Metric, SAE 25 Pieces 5/16 in to 3/4 in, 8 mm to 18 mm , Chrome (J52325S)
- TOOLPRO Inner Leg for TP72440 (TPS5124A)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 17/32 (52434)
- JONARD TOOLS Cable Saber™ - Armored Mid-Span Cable Slit & Ring Tool (4 - 28.6 Mm) (AST-200)
- KLEIN TOOLS Diagonal Cutting Pliers, Telephone Work Pliers, Type D-6, 6-Inch (72192)
- IDEAL 9-3/4" Cable Cutter, Shear Cut (35-053)
- PROSKIT Wire Rope Cutter 7, 1/2 (200-063)
- C.K RedLine Cable Cutters 160mm (T3964-6)
- KNIPEX 7-1/4" Insulated Dismantling Cutter, Ergonomic Grip (98 53 13)
- IDEAL 14" Cable Cutter, Shear Cut (35-031)
- Holex Knives, Cutters & Snips