Shop All Cut-Off Wheels
Holex
Cutting disc EXTRA THIN Disc Dia: 125mm
Mfr # 563550 125
Zoro # G809617185
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 22.23 mm
- Thickness 1 mm
- Max. RPM 12200 min<sup>-1</sup>
- Application Steel
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 563550 125
- Zoro # G809617185
- UPC # 4045197593191
- Country of Origin Czechia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 125 mm |
Diameter | 22.23 mm |
Details
Thickness | 1 mm |
Max. RPM | 12200 min<sup>-1</sup> |
Item | Cutting disc |
Application | Steel |
Grade | A |
Specification | A60P-BF |
Maximum Circumferential Speed | 80 m/s |
Iron, Sulphur and Chlorine Constituents | Less Than 0.1% |
Recommended Approach Angle | 90 Degrees |
For Material Thickness | 3 mm |
Shape | Flat |
Description
Optimised for maximum cutting performance and working life in their respective applications. - Thin cutting discs 0.8 mm / 1.0 mm / 1.6 mm specially suited for quick burr-free cutting with low thermal stress. On older angle grinders please ensure discs are precisely centered! Cutting discs from 2.0 mm disc thickness exhibit increased lateral stability- stiffness and service life. - Shapes: Cutting discs flat shape 41 or with depressed center shape 42. The thin cutting disc for quick cuts without heavy force. Application: For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speedvc. Specification: A60P-BF. Note: The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel- use cutting discs at reduced speed. maximum circumferential speed: 80 m/s Shape description: flat Disc thickness: 1 mm Bore Diameter: 22.23 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 11 in L, 60 Grit, Medium, Ceramic, 984F, Orange (60440268286)
- CONTINENTAL ABRASIVES 5" x 5/16"-24 Hook & Loop No Hole DA Sander Pad (SD-50HLNH)
- KODIAK CUTTING TOOLS SL-41 Type SL Carbide Bur Round Nose Cone Double Cut (5426069)
- ECONOLINE Light Box, Large, Gray (202835-LED)
- HOLEX Cutting disc EXTRA THIN Disc Dia: 115mm (563550 115)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63231)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 8"x.060"x1-1/4" (66253042983)
- WEILER 4" x 1/16" TIGER CERAMIC Type 1 Cut-Off Wheel, CER36T, 3/8" A.H. (58348)
- METABO Cutting Wheel, T1, A36XL, 4"X1/16"X3/8" (655327000)
- FIREPOWER Flap Wheel, 3"x1"x1/4", 80 Grit, 1423-2152 (FPW1423-2152)
- DISCO Cut Off Wheel Mandrel 1/4"/3/8" Promotional item (13283)
- Holex Cut-Off Wheels