Shop All Cut-Off Wheels
Holex
Cutting disc EXTRA THIN Disc Dia: 115mm
Mfr # 563550 115
Zoro # G409617073
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 22.23 mm
- Thickness 1 mm
- Specification A60P-BF
- Application Steel
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 563550 115
- Zoro # G409617073
- UPC # 4045197593184
- Country of Origin Czechia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 115 mm |
Diameter | 22.23 mm |
Details
Thickness | 1 mm |
Specification | A60P-BF |
Item | Cutting disc |
Application | Steel |
Grade | A |
Max. RPM | 13300 min<sup>-1</sup> |
Iron, Sulphur and Chlorine Constituents | Less Than 0.1% |
For Material Thickness | 3 mm |
Maximum Circumferential Speed | 80 m/s |
Recommended Approach Angle | 90 Degrees |
Shape | Flat |
Description
Optimised for maximum cutting performance and working life in their respective applications. - Thin cutting discs 0.8 mm / 1.0 mm / 1.6 mm specially suited for quick burr-free cutting with low thermal stress. On older angle grinders please ensure discs are precisely centered! Cutting discs from 2.0 mm disc thickness exhibit increased lateral stability- stiffness and service life. - Shapes: Cutting discs flat shape 41 or with depressed center shape 42. The thin cutting disc for quick cuts without heavy force. Application: For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speedvc. Specification: A60P-BF. Note: The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel- use cutting discs at reduced speed. maximum circumferential speed: 80 m/s Shape description: flat Disc thickness: 1 mm Bore Diameter: 22.23 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Green (813015NP)
- AVANTI PRO AvantiPro 4-1/2x1/16x7/8" Masonry Co1 (PBD045063101C)
- 3M Hookit Disc Pad 6 in. (051131-05776)
- PFERD 2-3/4" Crimped Wire Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (82243)
- HOLEX Cutting disc EXTRA THIN Disc Dia: 125mm (563550 125)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x5/32"x1" (66252843255)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x3/32"x1", Abrasive Wheel Type: Type 1 (10P143)
- UNITED ABRASIVES/SAIT SAIT 23606 SAIT.M.X.™ Thin Metal Cutting Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23606)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/16"x3/8" (66252843171)
- UNITED ABRASIVES/SAIT SAIT 23013 A60T Burr Free Thin High Speed Cut-Off Wheels 2" x .035" x 1/4", 1-Pack (23013)
- ZORO SELECT Abrasive Cut-Off Wheel, 7" dia. (66252850589)
- Holex Cut-Off Wheels