Shop All Countersinks
Holex
Countersink Set in a Case, 90 Deg, TiN Coated, Number of countersinks: 6
Mfr # 150340 6
Zoro # G209578550
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 90 °
- Material - Machining HSS
- Finish - Machining TiN
- Shank Type - Machining Plain shank with h9
- Type Stepped drill and countersink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 150340 6
- Zoro # G209578550
- UPC # 4045197086075
- Country of Origin Germany
- Category Countersinks
Details
Countersink Angle | 90 ° |
Material - Machining | HSS |
Finish - Machining | TiN |
Shank Type - Machining | Plain shank with h9 |
Type | Stepped drill and countersink |
Standard | DIN 335 C |
Number of Countersinks | 6 |
Ring Color | Green |
Number of Teeth | 3 |
Description
Countersink sets in a case. Handy for assembly and workshop use. All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Application: High precision countersinks for chatter-free countersinking. Content: 1x each countersink: Size 6- 8- 10- 11.5- 15- 19. Shank: Plain shank with h9 Number of cutting edges Z: 3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY 1/4"" T-HANDLE-6"" (51616)
- URREA 1" drive 6-point short impact socket 2-15/16" (10047)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8933)
- MILWAUKEE TOOL Brush Retaining Cap (23-44-0190)
- HOLEX Countersink, 3 Flutes, 90 Deg, 11.5 mm (150180 11,5)
- KEO Countersink, 1 FL, 100 Deg, 1/2, Carbide (55734)
- BIG HORN # 5 Complete Countersink W/Taper Drill W. L. Fuller C5M (18900)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 3/8 (HSP3-3/8-90T)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1 (38784)
- KEO 1/2 x 82 deg KEO CO RH 3Fl C Reamer (55312)
- KEO 82 deg 6 Flute 7 piece Countersink Set CO (50048)
- Holex Countersinks