Shop All Countersinks
Holex
Countersink, 3 Flutes, 90 Deg, 8.3 mm
Mfr # 150180 8,3
Zoro # G811460793
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 8.3 mm
- Shank Dia. 6 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 150180 8,3
- Zoro # G811460793
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 8.3 mm |
Shank Dia. | 6 mm |
Overall Length | 50 mm |
Details
Item | Stepped drill and countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Color Ring | Green |
Shank Tolerance | h9 |
Shank Type | Plain shank with h9 |
Standard | DIN 335 C |
Description
Countersink, 3 Flutes, 90 Deg, 8.3 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Economy version- improved performance due to coating. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC .2 Inch Air File with 4 Files and Swivel Air Inlet (CP9705)
- SUNEX Screwdriver Set, Combination, 20 pcs. (1120SS)
- MAYHEW Pin Punch Set, 5-Piece, Steel (62082)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- HOLEX Countersink, 3 Flutes, 90 Deg, 11.5 mm (150180 11,5)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 60 Deg. (5418886)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS, Even (21ML36)
- KEO Countersink, 3 FL, 110 deg., 1/2in, HSS, TiN (50121-TIN)
- KEO Countersink, 3 FL, 82 Deg, 1/4, Cobalt, TiN (55310-TiN)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46132)
- DRILL AMERICA 1-1/4"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/4-82)
- Holex Countersinks, Center Drills & Spotting Drills