Shop All Countersinks
Holex
Countersink, 3 Flutes, 90 Deg, 8 mm
Mfr # 150180 8
Zoro # G111460783
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 8 mm
- Shank Dia. 6 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 150180 8
- Zoro # G111460783
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 8 mm |
Shank Dia. | 6 mm |
Overall Length | 50 mm |
Details
Item | Stepped drill and countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Standard | DIN 335 C |
Color Ring | Green |
Shank Type | Plain shank with h9 |
Shank Tolerance | h9 |
Description
Countersink, 3 Flutes, 90 Deg, 8 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Economy version- improved performance due to coating. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M3.5 X 11 Screw (2100-0083)
- FISKARS CLUB HAMMER 14"" 4LB (750810-1001)
- GREENLEE 1.75 Punch (12315)
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 9 in Long, 1 3/4 in Short (15236)
- HOLEX Countersink, 3 Flutes, 90 Deg, 11.5 mm (150180 11,5)
- HANSON 3/4" High Speed Steel Countersink (12413)
- KEO 3/8 x 82 deg Three Flute Carbide Countersink (55753)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 3/16" dia. (DHS1-3/16-82)
- M.A. FORD Xt Endmill 16Mm X 3.0R (61012503)
- KEO 1/2 x 82 deg Six Flute Carbide Countersink (55795-TiALN)
- M.A. FORD Countersink, Carbide, 5/8 dia., 3/8" Shank (78062503)
- Holex Countersinks, Center Drills & Spotting Drills