Shop All Countersinks
Holex
Countersink, 3 Flutes, 90 Deg, 6 mm
Mfr # 150180 6
Zoro # G311460675
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 6 mm
- Shank Dia. 5 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 150180 6
- Zoro # G311460675
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 6 mm |
Shank Dia. | 5 mm |
Overall Length | 45 mm |
Details
Item | Stepped drill and countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Standard | DIN 335 C |
Color Ring | Green |
Shank Tolerance | h9 |
Shank Type | Plain shank with h9 |
Description
Countersink, 3 Flutes, 90 Deg, 6 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Economy version- improved performance due to coating. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6-1/2", 40-Teeth Circular Saw Blade (D0641X)
- LINK HANDLES Level Head Rake Handle, 60", Clear (66664GRA)
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity (9312)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 5/16x3/8x3/4x3-1/2 (C41209)
- HOLEX Countersink, 3 Flutes, 90 Deg, 11.5 mm (150180 11,5)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56840)
- CHICAGO-LATROBE Countersink, 2-5/8" L, HSS, 3-Flute (56844)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/4 (HSP1-3/4-82T)
- CMT Dwl Drill W/ Countersink, Left, 10mm dia (376.100.12)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/16", Number of Flutes: 4 (HS4-3/16-120)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16", Number of Flutes: 3 (C3-5/16-82)
- Holex Countersinks, Center Drills & Spotting Drills