Shop All Countersinks
Holex
Countersink, 3 Flutes, 90 Deg, 5 mm
Mfr # 150180 5
Zoro # G511460611
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 5 mm
- Shank Dia. 4 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 150180 5
- Zoro # G511460611
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 5 mm |
Shank Dia. | 4 mm |
Overall Length | 40 mm |
Details
Item | Stepped drill and countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Shank Type | Plain shank with h9 |
Color Ring | Green |
Standard | DIN 335 C |
Shank Tolerance | h9 |
Description
Countersink, 3 Flutes, 90 Deg, 5 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Economy version- improved performance due to coating. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS 3/8"-16 UNC HSSE-V3 Spiral Flute Taps For Aluminum (124465)
- FOWLER 12"/300mm Economy Digital Caliper (541001122)
- MAKITA Ratchet, Cordless, 12V DC, Bare Tool (RW01Z)
- CTA MANUFACTURING Dodge Hub Nut Socket (5045)
- HOLEX Countersink, 3 Flutes, 90 Deg, 11.5 mm (150180 11,5)
- KEO Countersink, 6 Fl, 60 Deg, 1 In, Cobalt (55511)
- WIDIA Carbide Burr, 90 Deg, 5/8 In (M40644)
- BIG HORN # 12 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18931)
- M.A. FORD 92 Series Csink Set 90 D (92000013)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS (21ML23)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 1-1/8" (HS0-1-1/8-82)
- Holex Countersinks, Center Drills & Spotting Drills