Shop All Countersinks
Holex
Countersink, 3 Flutes, 90 Deg, 31 mm
Mfr # 150180 31
Zoro # G311460682
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 31 mm
- Shank Dia. 12 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 150180 31
- Zoro # G311460682
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 31 mm |
Shank Dia. | 12 mm |
Overall Length | 71 mm |
Details
Item | Stepped drill and countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Shank Tolerance | h9 |
Color Ring | Green |
Shank Type | Plain shank with h9 |
Standard | DIN 335 C |
Description
Countersink, 3 Flutes, 90 Deg, 31 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Economy version- improved performance due to coating. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55059)
- MAYHEW 4PC Mini Hook Pick Set Display (MAY60003)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/8In (600009CF)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc8.0 8 Ah Battery (ML48-11-1880)
- HOLEX Countersink, 3 Flutes, 90 Deg, 11.5 mm (150180 11,5)
- KEO Countersink, 1 FL, 60 Deg, 1 In, Cobalt, TiN (55407-TiN)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, 3-Flute (56836)
- DRILL AMERICA 5/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-90)
- FISCH Countersink Steel, 1/2 (FSH-015642)
- DRILL AMERICA 1-1/4"-100 HSS Single Flute Countersink (DEWSFC1-1/4-100)
- WESTWARD Countersink Set, 5 PC, 1 FL, 82 Deg, HSS (21ML06)
- Holex Countersinks, Center Drills & Spotting Drills