Shop All Countersinks
Holex
Countersink, 3 Flutes, 90 Deg, 25 mm
Mfr # 150180 25
Zoro # G411460643
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 25 mm
- Shank Dia. 10 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 150180 25
- Zoro # G411460643
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 25 mm |
Shank Dia. | 10 mm |
Overall Length | 67 mm |
Details
Item | Stepped drill and countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Color Ring | Green |
Shank Tolerance | h9 |
Standard | DIN 335 C |
Shank Type | Plain shank with h9 |
Description
Countersink, 3 Flutes, 90 Deg, 25 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Economy version- improved performance due to coating. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66062)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (442328)
- DE-STA-CO Toggle Clamp, Horiz, 2.56 In, 10.70 In (235-U)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- HOLEX Countersink, 3 Flutes, 90 Deg, 11.5 mm (150180 11,5)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46139)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/2 (38320)
- IRWIN IRWIN CNTRSINK 1/2""DIA (12411)
- KEO Countersink, 1 FL, 82 Deg, 3/16, HSS (53178)
- GARANT High-Precision Countersink, 3 Flutes, 90 Deg, 19 mm (150150 19)
- BIG HORN # 12 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18931)
- Holex Countersinks, Center Drills & Spotting Drills