Shop All Countersinks
Holex
Countersink, 3 Flutes, 90 Deg, 23 mm
Mfr # 150180 23
Zoro # G011460548
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 23 mm
- Shank Dia. 10 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 150180 23
- Zoro # G011460548
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 23 mm |
Shank Dia. | 10 mm |
Overall Length | 67 mm |
Details
Item | Stepped drill and countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Color Ring | Green |
Shank Tolerance | h9 |
Standard | DIN 335 C |
Shank Type | Plain shank with h9 |
Description
Countersink, 3 Flutes, 90 Deg, 23 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Economy version- improved performance due to coating. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #11 (C23203)
- ASTRO PNEUMATIC DIE GRINDER 1/4" 2PC KIT W/MED ONYX (AO2181B)
- CLEVELAND Countersink, 2-5/8" L, HSS, Center Reamer (C46225)
- METABO JIGSAW BLADE -HSS 2" 12 tpi Sheet-steel, 1/8"-1/4" in., non-ferrous metals (623638000)
- HOLEX Countersink, 3 Flutes, 90 Deg, 11.5 mm (150180 11,5)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1-1/4 (38164)
- M.A. FORD 1 90 Multi-Fl Cs Tin (79T100003)
- LINK 82° 3Fl HSS Center Reamer 4 Pc Set (3/8, 1/2, 3/4 & 1) (05-L2-560)
- LINK 1/2" HSS Se .503 X 1-1/64 Drill 1 X 3 Body 1/2 X 1-1/8 Shank Tin Coat (55-TN-197)
- GARANT Countersink Set in a Case, 90 Deg, Uncoated, Number of countersinks: 6 (150310 6)
- CMT Countersink, 4mm Max dia., Left (316.040.12)
- Holex Countersinks