Shop All Countersinks
Holex
Countersink, 3 Flutes, 90 Deg, 20.5 mm
Mfr # 150180 20,5
Zoro # G911460471
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 20.5 mm
- Shank Dia. 10 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 150180 20,5
- Zoro # G911460471
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 20.5 mm |
Shank Dia. | 10 mm |
Overall Length | 63 mm |
Details
Item | Stepped drill and countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Shank Tolerance | h9 |
Color Ring | Green |
Shank Type | Plain shank with h9 |
Standard | DIN 335 C |
Description
Countersink, 3 Flutes, 90 Deg, 20.5 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Economy version- improved performance due to coating. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTRADIN HK., LTD MM Air Chisel Spring (1204S331)
- FREUD Top Bearing Flush Trim Bit, 9/16" dia. (50-107)
- LEATHERMAN 2-7/8 in. Serrated Blade Wave Plus Multi-Tool with Silver Handle and 21 Functions (WAVE PLUS)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A202)
- HOLEX Countersink, 3 Flutes, 90 Deg, 11.5 mm (150180 11,5)
- KEO 1 1/4 82 deg ZErO Flute CO Deburring Tool (53516)
- KEO 1 Inch 60 deg ZErO Flute CO Deburring Tool (53505)
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Number of Flutes: 4 (C4-3/8-120)
- KEO Countersink, 3 Fl, 100 Deg, 3/8, Cobalt (55331)
- DRILL AMERICA 5/8"-82 HSS 3 Flute Center Reamer (DEWCSK5/8-82)
- WESTWARD Countersink, 3 FL, 82 Deg, 5/8, HSS (21ML10)
- Holex Countersinks