Shop All Countersinks
Holex
Countersink, 3 Flutes, 90 Deg, 19 mm
Mfr # 150180 19
Zoro # G911461126
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 19 mm
- Shank Dia. 10 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 150180 19
- Zoro # G911461126
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 19 mm |
Shank Dia. | 10 mm |
Overall Length | 63 mm |
Details
Item | Stepped drill and countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Shank Tolerance | h9 |
Color Ring | Green |
Shank Type | Plain shank with h9 |
Standard | DIN 335 C |
Description
Countersink, 3 Flutes, 90 Deg, 19 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Economy version- improved performance due to coating. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tool Cart, Steel (16970)
- BETA Empty Display for 951/Sp6 (009510697)
- GEARWRENCH 7/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86944)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiCN (1240208)
- HOLEX Countersink, 3 Flutes, 90 Deg, 11.5 mm (150180 11,5)
- MELIN TOOL CO Countersink, Hss, 100 deg., 3/8", Number of Flutes: 4 (HS4-3/8-100)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 4 (HS4-1/4-120)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- OSG Countersink, 1 FL, 90 deg., 1/8 in. (700-1252)
- HOUGEN 82 Deg Carbide Countersink Kit (12965)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/8 (38300)
- Holex Countersinks