Shop All Countersinks
Holex
Countersink, 3 Flutes, 90 Deg, 16.5 mm
Mfr # 150180 16,5
Zoro # G811461127
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 16.5 mm
- Shank Dia. 10 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 150180 16,5
- Zoro # G811461127
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 16.5 mm |
Shank Dia. | 10 mm |
Overall Length | 60 mm |
Details
Item | Stepped drill and countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Shank Tolerance | h9 |
Standard | DIN 335 C |
Color Ring | Green |
Shank Type | Plain shank with h9 |
Description
Countersink, 3 Flutes, 90 Deg, 16.5 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Economy version- improved performance due to coating. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 1/4 in L (54TM77)
- OSG Spiral Point Tap Plug, 2 Flutes (1212400)
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Rapid Pipe Wrench (10)
- WESTWARD Comb. Wrench, 1-3/4", SAE, Black Oxide (54RZ42)
- HOLEX Countersink, 3 Flutes, 90 Deg, 11.5 mm (150180 11,5)
- HHIP 5 Piece 1/4-1" 90 Degree High Speed Steel Countersink Set (2000-0032)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Cobalt, TiN (55312-TiN)
- DRILL AMERICA 82 Degree Pilotless Countersink for #8 screw (WELCS-8S)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- LINK 5/8" HSS Se .625 X 1-5/32 Drill 1-1/8 X 3-1/2 Body 1/2 X 1-1/4 Shank (55-L2-198)
- HANSON 3/4" High Speed Steel Countersink (12413)
- Holex Countersinks