Shop All Countersinks
Holex
Countersink, 3 Flutes, 90 Deg, 15 mm
Mfr # 150180 15
Zoro # G211460959
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 15 mm
- Shank Dia. 10 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 150180 15
- Zoro # G211460959
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 15 mm |
Shank Dia. | 10 mm |
Overall Length | 60 mm |
Details
Item | Stepped drill and countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Standard | DIN 335 C |
Color Ring | Green |
Shank Tolerance | h9 |
Shank Type | Plain shank with h9 |
Description
Countersink, 3 Flutes, 90 Deg, 15 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Economy version- improved performance due to coating. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Protractor, 5-7/8" L, LCD, Stainless steel (2374-320)
- TUNGALOY Turning Indexable Insert, TNMG16040, PK10 (6772310)
- YG-1 TOOL CO I-Xmill Ball Insert (XB1A100)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-F (C70036)
- HOLEX Countersink, 3 Flutes, 90 Deg, 11.5 mm (150180 11,5)
- KEO Countersink Sets, 100 deg., 5 pcs., TiN (53539-TIN)
- KEO Countersink, 6 Fl, 60 Deg, 5/8, Cobalt (55507)
- MELIN TOOL CO Countersink, Hss, 82 deg., 7/8", Number of Flutes: 4 (HS4-7/8-82)
- MELIN TOOL CO Drill Point Countersink, 90 deg., 3/4" (DC4DP-3/4-90)
- HHIP 3/4" Single Flute 82 Degree High Speed Steel Countersink (2001-0750)
- KEO 120 deg 3 Flute 5 piece Center Reamer Set CO (50032)
- Holex Countersinks, Center Drills & Spotting Drills