Shop All Countersinks
Holex
Countersink, 3 Flutes, 90 Deg, 12.4 mm
Mfr # 150180 12,4
Zoro # G611461020
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 12.4 mm
- Shank Dia. 8 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 150180 12,4
- Zoro # G611461020
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 12.4 mm |
Shank Dia. | 8 mm |
Overall Length | 56 mm |
Details
Item | Stepped drill and countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Shank Type | Plain shank with h9 |
Color Ring | Green |
Standard | DIN 335 C |
Shank Tolerance | h9 |
Description
Countersink, 3 Flutes, 90 Deg, 12.4 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Economy version- improved performance due to coating. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51805)
- APEX TOOL GROUP Bit 1/4 Hex Drv P (AM-02)
- IRWIN Tap Carded 6Mm-1Mm (8327)
- MILWAUKEE TOOL SHOCKWAVE 7PC IMPACT MAGNETIC DRIVE GUIDE SET (48-32-4518)
- HOLEX Countersink, 3 Flutes, 90 Deg, 11.5 mm (150180 11,5)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/8" dia. (HS1EL-3/8-82)
- KEO Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (53388)
- HHIP 1/2" 82 Degree 3 Flute HSS Countersink (2001-1500)
- MELIN TOOL CO Countersink, Hss, 60 deg., 3/8" (HS4-3/8-60)
- KEO Countersink, 6 Fl, 60 Deg, 3/4, Cobalt (55509)
- HHIP 5 Piece 1/4-1" 82 Degree High Speed Steel Countersink Set (2000-0031)
- Holex Countersinks, Center Drills & Spotting Drills