Shop All Countersinks
Holex
Countersink, 3 Flutes, 90 Deg, 11.5 mm
Mfr # 150180 11,5
Zoro # G411460933
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 11.5 mm
- Shank Dia. 8 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 150180 11,5
- Zoro # G411460933
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 11.5 mm |
Shank Dia. | 8 mm |
Overall Length | 56 mm |
Details
Item | Stepped drill and countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Shank Type | Plain shank with h9 |
Standard | DIN 335 C |
Color Ring | Green |
Shank Tolerance | h9 |
Description
Countersink, 3 Flutes, 90 Deg, 11.5 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Economy version- improved performance due to coating. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A-TT)
- FREUD Combination Blade, 10 (LU84R011)
- HAIMER Open-End Collet Wrench, ER16 Coolant Nuts (84.200.16)
- WALTER Perform MC232-02.5A4B-WJ30ED (MC232-02.5A4B-WJ30ED)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2" (HS6-1/2-82)
- DRILL AMERICA 1-1/4"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-120)
- SLUGGER BY FEIN Countersink, HSS, 1-1/2" dia., Single Ended (64298150820)
- MELIN TOOL CO Cobalt Countersink 1F 82Deg 1-1/2"X (HSP1-1-1/2-82)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2-1/2" L (CS-312-082X)
- KEO 3/8 x 120 deg KEO HSS RH 3Fl C Reamer (50382)
- MELIN TOOL CO Countersink, Hss, 60 deg., 3/8" (HS4-3/8-60)
- Holex Countersinks, Center Drills & Spotting Drills