Shop All Countersinks
Holex
Countersink, 3 Flutes, 90 Deg, 10.4 mm
Mfr # 150180 10,4
Zoro # G011461071
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 10.4 mm
- Shank Dia. 6 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 150180 10,4
- Zoro # G011461071
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 10.4 mm |
Shank Dia. | 6 mm |
Overall Length | 50 mm |
Details
Item | Stepped drill and countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Shank Tolerance | h9 |
Color Ring | Green |
Shank Type | Plain shank with h9 |
Standard | DIN 335 C |
Description
Countersink, 3 Flutes, 90 Deg, 10.4 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Economy version- improved performance due to coating. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Handle Sledge Hammers, 8 lb., 30" (34513)
- TEKTON 1/2 Inch Drive x 5/8 Inch 6-Point Socket (SHD22016)
- STARRETT Depth Rod, 5"-6", 449 Depth Micrometer (PT99120)
- YANKEE Chucking Reamer, 5/64 In., 4 Flute, HSS (333-0.0781)
- HOLEX Countersink, 3 Flutes, 90 Deg, 11.5 mm (150180 11,5)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 2 (HSP1-2-82T)
- HHIP 3/8" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3375)
- OSG Countersink, Multi FL, 82 deg., 5/8 in. (701-6251)
- KEO 82 deg 6 Flute 7 piece Countersink Set HSS (55038)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute (56756)
- CHAMPION CUTTING TOOL CHAMPION HS BRUTE COUNTERSINK 1 FLUTE (XL801-3/8X82)
- Holex Countersinks, Center Drills & Spotting Drills