Shop All Countersinks
Holex
Countersink, 3 Flutes, 90 Deg, 10 mm
Mfr # 150180 10
Zoro # G511461083
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 10 mm
- Shank Dia. 6 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 150180 10
- Zoro # G511461083
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 10 mm |
Shank Dia. | 6 mm |
Overall Length | 50 mm |
Details
Item | Stepped drill and countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Shank Type | Plain shank with h9 |
Standard | DIN 335 C |
Shank Tolerance | h9 |
Color Ring | Green |
Description
Countersink, 3 Flutes, 90 Deg, 10 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Economy version- improved performance due to coating. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive & Bits 2-In-1 Thumb Ratchet (941248)
- DEWALT Cordless Angle Grinders (DCG440B)
- PROTO 1" Cold Chisel (J86A7/8X8)
- GUARDAIR Guardair 57S30XB, Original Safety Air Gun (57S30XB)
- HOLEX Countersink, 3 Flutes, 90 Deg, 11.5 mm (150180 11,5)
- KEO Countersink, 0 FL, 60 Deg, 3/4, Cobalt, TiN (53504-TiN)
- KEO 1/2 x 90 deg CO 6FLT 1/4 SK Cntsnk (55545)
- M.A. FORD 20Mm X 52Mm X 1.0Mm R 9F (79B075002)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- KEO 5/8 82 deg ZErO Flute CO Deburring Tool (53513-TiN)
- HOLEMAKER TECHNOLOGY HMT Tungsten Carbide MultiSink ULTRA Coated 1-1/2 in. 82 Degree (601058-0010)
- Holex Countersinks