Shop All Combination Wrench Sets
Holex
Combination wrench set in Heavy Duty Foam, 20 Pc
Mfr # 952505 20
Zoro # G611470190
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 20
- Overall Length 500 mm
- Height 100 mm
- Width 250 mm
- Storage Type Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 952505 20
- Zoro # G611470190
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Overall Length | 500 mm |
Height | 100 mm |
Width | 250 mm |
Details
Number of Pieces | 20 |
Item | Combination Wrenches |
Storage Type | Foam |
Tool Families Included | Combination Wrenches |
Description
Combination wrench set in Heavy Duty Foam, 20 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 952505: 1 pc. HOLEX combination wrench No. 613950 size 5.5- 6- 7- 8- 9- 10- 11- 12- 13- 14- 15- 16- 17- 18- 19- 20- 21- 22- 24- 27: 1 pc. each Smallest suitable drawer front height: 100 mm Width: 250 mm Depth: 500 mm Width in G: 10 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-15/16in Size (1507A)
- BONDHUS Torx(R) L-Shape Torx(R) Ball End Key, T50 Tip Size (11750)
- WESTWARD 29pc. HSS 135 Degrees Drill Bit Set (6NTA5)
- TEKTON Long Nose Pliers Set, 3-Piece (7, 8, 6 in. Bent) (PGF99101)
- HOLEX Combination wrench set- chrome-plated- Number of keys: 13ZOLL (613960 13ZOLL)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 20-24mm, 5Pc (86041)
- TITAN Combo Wrench Set, 22 pcs. (17322)
- SUNEX WRENCH SET 4 PC SUPER JUMBO SAE COMBO (SU9604)
- BOJO TOOLS 3 PC Metric Plastic Wrench (ITH-BWK3-MET)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET COMB 7PC SAE- BLACK (MTCB7K)
- BETA Set of 9 Swivel-end Ratcheting Combination Wrenches with Holder, 8mm-19mm (001420259)
- Holex Wrenches