Shop All Combination Wrench Sets
Holex
Combination wrench set in Heavy Duty Foam, 19 Pc
Mfr # 952435 19
Zoro # G911470166
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 19
- Overall Length 500 mm
- Height 100 mm
- Width 200 mm
- Storage Type Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 952435 19
- Zoro # G911470166
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Overall Length | 500 mm |
Height | 100 mm |
Width | 200 mm |
Details
Number of Pieces | 19 |
Item | Combination Wrenches |
Storage Type | Foam |
Tool Families Included | Combination Wrenches |
Description
Combination wrench set in Heavy Duty Foam, 19 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 952435: 1 pc. HOLEX combination wrench set- No. 613960 size 19 5.5- 6- 7- 8- 9- 10- 11- 12- 13- 14- 15- 16- 17- 18- 19- 20- 21- 22- 24: 1 pc. Smallest suitable drawer front height: 100 mm Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 6.80 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14810)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- MITUTOYO Rect Steel, Asme 0, 75mm (611801-531)
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 8 Points (ST-822)
- HOLEX Combination wrench set- chrome-plated- Number of keys: 13ZOLL (613960 13ZOLL)
- VIM PRODUCTS Brake Bleeder Wrench Set, BB500 (VIMBB500)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 20-24mm, 5Pc (86041)
- V-8 TOOLS Service Wrench Set, 15 pcs. (9515)
- GEARWRENCH 10mm 12 Point Long Pattern Combination Wrench (81667)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- BOJO TOOLS 3 PC Metric Plastic Wrench (ITH-BWK3-MET)
- Holex Combination Wrench Sets