Shop All Combination Wrench Sets
Holex
Combination wrench set- chrome-plated- Number of keys: 13ZOLL
Mfr # 613960 13ZOLL
Zoro # G009573328
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Number of Pieces 13
- Material Chrome vanadium steel
- Weight 4.4 lbs
- Ring Setting 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 613960 13ZOLL
- Zoro # G009573328
- UPC # 4045197550767
- Country of Origin India
- Category Combination Wrench Sets
Details
Finish | Chrome Plated |
Number of Pieces | 13 |
Item | Spanner |
Material | Chrome vanadium steel |
Weight | 4.4 lbs |
Ring Setting | 15 Degrees |
Number of Keys | 13 |
Description
Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. Supplied with: 1 each combination wrench No. 613600 / 613500 / 613800 / 613900 / 613950 / 613520 / 613970: 1/4- 5/16- 3/8- 7/16- 1/2- 9/16- 5/8- 11/16- 3/4- 13/16- 7/8- 15/16- 1 inch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG PowerAssist(TM) Multi-Tool, Black (B66N-CP)
- SUPERCUT 143-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (477597)
- MAYHEW Chisel, 1/4in. Tip, 5-3/4in. L, Half Round (10502MAY)
- ESTWING 1.8" Sheepsfoot Tip Cable Splicing Knife (42468)
- WRIGHT TOOL Comb Wrench 2.0 16 Pc Set - (730)
- KLEIN TOOLS Open-End Wrench Set, 5-Piece (68450)
- MOODY TOOL Open End Wrench Set, 30 Deg, 2.5-7mm, 8 Pc (58-0161)
- DYNAMIC Tools 16Pcs SAE Combo Wrench Set, Contractor Series, Satin, 1/4"-1-1/4" (D074221)
- STAHLWILLE TOOLS Set: Combination Wrench OPEN-BOX No.13/16 16-pcs. (96400816)
- V-8 TOOLS Stubyy Wrench Set Combo, 10-19mm, 10 pcs. (8910)
- GEARWRENCH 20mm 12 Point Long Pattern Combination Wrench (81677)
- Holex Combination Wrench Sets