Shop All Combination Wrenches
Holex
Combination wrench- imperial- chrome-plated- Width across flats: 9/16in
Mfr # 613970 9/16
Zoro # G109573341
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 1-15/16 in
- Finish Chrome Plated
- Overall Length 181 mm
- Ring Setting 15 Degrees
- Maximum Ring Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 613970 9/16
- Zoro # G109573341
- UPC # 4045197550088
- Country of Origin India
- Category Combination Wrenches
Dimensions
Head Size | 1-15/16 in |
Overall Length | 181 mm |
Maximum Ring Height | 12 mm |
Maximum Jaw Height | 6.5 mm |
Width Across Flats | 9/16 in |
Details
Finish | Chrome Plated |
Ring Setting | 15 Degrees |
Description
Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. wrench length L: 181 mm maximum jaw height h1: 6.5 mm maximum ring height h2 max: 12 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Soft Face Sledge, 14 lb, 38 In, Steel (41436)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/2-13 Nc (96209)
- CAPRI TOOLS 1/4 in Drive 7 mm Universal Socket (1-2129)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 12", 1-1/2", Natural (W-73)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 3/4in (613970 3/4)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 5/8in (613970 5/8)
- HOLEX Combination wrench- chrome-plated- Width across flats: 10mm (613950 10)
- HOLEX Combination wrench- chrome-plated- Width across flats: 13mm (613950 13)
- HOLEX Combination wrench- chrome-plated- Width across flats: 15mm (613950 15)
- GEARWRENCH 7mm 90T 12 PT Combi Ratchet Wrench (KDT86907)
- PROTO Open End Wrench, SAE, 3/16" Head Size (J3018)
- Holex Combination Wrenches