Shop All Combination Wrenches
Holex
Combination wrench- imperial- chrome-plated- Width across flats: 5/8in
Mfr # 613970 5/8
Zoro # G009573311
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 5/8 inch
- Finish Chrome Plated
- Overall Length 201 mm
- Width Across Flats 5/8 in
- Maximum Ring Height 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 613970 5/8
- Zoro # G009573311
- UPC # 4045197550095
- Country of Origin India
- Category Combination Wrenches
Dimensions
Head Size | 5/8 inch |
Overall Length | 201 mm |
Width Across Flats | 5/8 in |
Maximum Ring Height | 13 mm |
Maximum Jaw Height | 8 mm |
Details
Finish | Chrome Plated |
Ring Setting | 15 Degrees |
Description
Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. wrench length L: 201 mm maximum jaw height h1: 8 mm maximum ring height h2 max: 13 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Combi Machine Tap, Bit HSS M 10X1.5 (US270019)
- MOODY TOOL Nut Driver, Fixed ESD, Long, 3/32" (51-2461)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Blue, 41 in W (EX4106TCBKBL)
- JONARD TOOLS Replacement Blade, Steel, PK2 (MSB-1533)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 9/16in (613970 9/16)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 3/4in (613970 3/4)
- HOLEX Combination wrench- chrome-plated- Width across flats: 13mm (613950 13)
- HOLEX Combination wrench- chrome-plated- Width across flats: 15mm (613950 15)
- HOLEX Combination wrench- chrome-plated- Width across flats: 10mm (613950 10)
- V-8 TOOLS 1-3/8 Jumbo Combo Wrench (94040)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1/4" (1208SC)
- Holex Wrenches