Shop All Combination Wrenches
Holex
Combination wrench- imperial- chrome-plated- Width across flats: 1/2in
Mfr # 613970 1/2
Zoro # G509573347
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Head Size 7 mm
- Maximum Ring Height 11 mm
- Maximum Jaw Height 6.5 mm
- Width Across Flats 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 613970 1/2
- Zoro # G509573347
- UPC # 4045197550071
- Country of Origin India
- Category Combination Wrenches
Dimensions
Head Size | 7 mm |
Overall Length | 171 mm |
Maximum Ring Height | 11 mm |
Maximum Jaw Height | 6.5 mm |
Width Across Flats | 1/2 in |
Details
Finish | Chrome Plated |
Ring Setting | 15 Degrees |
Description
Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. wrench length L: 171 mm maximum jaw height h1: 6.5 mm maximum ring height h2 max: 11 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180009)
- RIDGID Reamer Blade, For 4CW39 Threading Machine (34577)
- KNIPEX 11" Ratchet Action Cable Cutter, Center Cut (95 31 280 SBA)
- IGAGING 24" 2 Piece Precision Combination Square Set - 34-224-2 (34-224-2)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 9/16in (613970 9/16)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 3/4in (613970 3/4)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 5/8in (613970 5/8)
- HOLEX Combination wrench- chrome-plated- Width across flats: 15mm (613950 15)
- HOLEX Combination wrench- chrome-plated- Width across flats: 10mm (613950 10)
- HOLEX Combination wrench- chrome-plated- Width across flats: 13mm (613950 13)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88414)
- Holex Wrenches