Shop All Combination Wrenches
Holex
Combination wrench- chrome-plated- Width across flats: 15mm
Mfr # 613950 15
Zoro # G909573305
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Head Size 15 mm
- Overall Length 190 mm
- Maximum Ring Height 12 mm
- Maximum Jaw Height 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 613950 15
- Zoro # G909573305
- UPC # 4045197159816
- Country of Origin India
- Category Combination Wrenches
Dimensions
Head Size | 15 mm |
Overall Length | 190 mm |
Maximum Ring Height | 12 mm |
Maximum Jaw Height | 7 mm |
Width Across Flats | 15 mm |
Details
Finish | Chrome Plated |
Ring Setting | 15 Degrees |
Description
Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. wrench length L: 190 mm maximum jaw height h1: 7 mm maximum ring height h2 max: 12 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 3/8" Tip Size, 4 1/4 in Long, 3/8 in Short (54TU46)
- KO-KEN Socket 10mm Nut Grip 50mm 1/4 Sq. Drive (2350M-10)
- LINK HANDLES Claw Hammer Handle, 16 oz., 14" (65392)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Set)
- HOLEX Combination wrench- chrome-plated- Width across flats: 10mm (613950 10)
- HOLEX Combination wrench- chrome-plated- Width across flats: 13mm (613950 13)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 9/16in (613970 9/16)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 5/8in (613970 5/8)
- HOLEX Combination wrench- imperial- chrome-plated- Width across flats: 3/4in (613970 3/4)
- GEDORE Combination Wrench, 7mm, Includes: Not Applicable (7 7)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-32MM)
- Holex Combination Wrenches