Shop All Solid Joint Pliers
Holex
Combination Pliers, Overall Length, 180 mm
Mfr # 703000 180
Zoro # G011470189
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type plastic coated
- Nonsparking no
- Overall Length 180 mm
- Finish Bright
- Standards DIN ISO 5746
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 703000 180
- Zoro # G011470189
- Country of Origin Taiwan, Province of China
- Category Solid Joint Pliers
Dimensions
Overall Length | 180 mm |
Details
Plier Item | Pliers |
Handle Type | plastic coated |
Nonsparking | no |
Finish | Bright |
Standards | DIN ISO 5746 |
Material | Chrome vanadium steel |
Manufacturing Process | Cutting edges induction hardened (approx. 64 HRC), pliers body drop forged |
Description
Combination Pliers, Overall Length, 180 mm. Version: Serrated jaws. Cutting edges additionally induction hardened approx. 64 HRC- suitable even for piano wire. Jaws bright finished- plastic coated handles. Standard: DIN ISO 5746 Material: Chrome vanadium steel- drop forged. Cutting capacity hard wire up to Dia: 2.2 mm Cutting capacity piano wire up to Dia: 1.8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22756OSB614R)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 5/16"-18 x 1.57" Steel External Thread, 2.56" Handle Length (MH-304)
- MILWAUKEE TOOL Electricians Work Belt (48-22-8110)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14329)
- HOLEX Water Pump Pliers, Overall Length: 250 mm (706151 250)
- HOLEX Vanadium Combination Pliers with Two-Part Grips, Bright Finished, Overall Length: 180 mm (702995 180)
- CRESCENT 8" Z2 Auto-Bite™ Dual Material Tongue & Groove Pliers (RTAB8CG)
- PROTO 6-1/2" HALF ROUND PLIERS (POFA-193.16AVSE)
- CRESCENT 4" Mini Dipped Handle End Nipper Pliers (4MECNDG)
- TENG TOOLS 7" Carpenters Pliers - MB489-7 (MB489-7)
- BETA Extra-long needle knurled nose pliers, 160mm OAL, slip-proof double layer PVC coated handles (011660066)
- Holex Solid Joint Pliers