Shop All Cutter Parts
Holex
Coarse cleaning disc SiC, Disc Diameter: 150mm
Mfr # 555946 150
Zoro # G911470142
product price: $11.19
/ea
Sold in multiples of 10 for $111.90
$111.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 15 mm
- Degree of Hardness Hard
- Abrasive Material Silicon carbide (SiC)
- Grit Designation Extra Coarse
- Bore Dia. 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 555946 150
- Zoro # G911470142
- Country of Origin Italy
- Category Cutter Parts
Dimensions
Bore Dia. | 13 mm |
Disc Dia. | 150 mm |
Details
Item | Rough cleaning non-woven abrasive mesh |
Thickness | 15 mm |
Degree of Hardness | Hard |
Abrasive Material | Silicon carbide (SiC) |
Grit Designation | Extra Coarse |
Grinding Medium Code | SiC |
Description
Coarse cleaning disc SiC, Disc Diameter: 150mm. Version: Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass fiber pad. Open structure- will not clog. High material removal rate for general-purpose cleaning work. Application: For radial use on flexible shafts and straight die grinders. For rust removal- paint removal- dressing weld seams and removing surface dirt. Iron- sulfur and chlorine constituents: < 0.1 % Grit designation: extra coarse Bore Dia: 13 mm Thickness: 15 mm Bore Dia: 13 mm recommended speed: 4000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.991 (111199100)
- VERTEX Charles Leonard Aluminum Chalk Holder (VE479526)
- CLE-LINE Car Length Reamer w/Hex Nut Shank (C36019)
- KLEIN TOOLS Pliers, Needle-Nose Pliers, 5-Inch (D318-51/2C)
- HOLEX Thread Pitch Gauge Set, UNF (477000 UNF)
- HOLEX Dial Indicator, 0 to 10 mm (431980 10/58)
- HOLEX Thread Pitch Gauge Set, UNC (477000 UNC)
- HOLEX Automatic Cable Tie Gun (729950)
- HOLEX Thread Pitch Gauge Set, Metric/Whitworth (477000 M/W)
- BN PRODUCTS 14-Inch Steel Cutting Blade, 1-Inch Arbor, 72-Tooth (RB-BNCE-130)
- RED DEVIL Cutters H/Duty Glass (102370)
- Holex Cutter Parts