Shop All Feeler Gauges
Holex
Brass Feeler Gauges, Number of blades: 20
Mfr # 478210 20
Zoro # G509617324
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Blade Length (In.) 100 mm
- Accuracy T2
- Number of Blades 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 478210 20
- Zoro # G509617324
- UPC # 4045197207494
- Country of Origin Germany
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 100 mm |
Details
Item | Thickness gauge |
Material | Brass |
Accuracy | T2 |
Number of Blades | 20 |
Description
Hard spring steel blades- clearly labelled. Equal width steel blades- pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing- with clamp. Feeler gauge with brass blades. Non-magnetic- tapered- 100 mm long- 12 mm at widest- accuracy class T2. Feeler gauge. Standard: Works standard Blade thicknesses: 0.05 -1.0 0.05 increments mm Blade length: 100 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dremel® 709-02 110-Piece All-Purpose Accessory Kit for Dremel® Rotary Tools (709-02)
- SURTEK Half round bastard rasp file 10 (120393)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 1 Pockets (5021)
- WESTWARD Grout Removal Tool, 9 In. (13P556)
- HOLEX Steel Feeler Gauges on a Ring, Number of blades: 20 (478220 20)
- HOLEX Steel Feeler Gauges, Number of blades: 20 (478200 20)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0050 In (19265)
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 4 In L Blade (L - 612)
- PROTO Feeler Gauge, 0.004 In, 12 In L (J004L)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0060 In (19290)
- PRECISION BRAND Feeler Gauge, 0.0070x12 L, PK12 (19310)
- Holex Precision Measuring Tools