Shop All Utility Knives
Holex
Box Cutter with Zinc Die-Cast Handle, Blade Width: 9mm, Overall Length: 130mm
Mfr # 845037 130
Zoro # G009578767
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 9 mm
- Thickness 0.4 mm
- Blade Length 80 mm
- Handle Material Zinc die-cast
- Blade length 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 845037 130
- Zoro # G009578767
- UPC # 4062406565602
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Width | 9 mm |
Blade Length | 80 mm |
Blade length | 80 mm |
Blade width | 9 mm |
Details
Thickness | 0.4 mm |
Handle Material | Zinc die-cast |
Product Type | Cutter Knives |
Number of Snap-Off Points | 13 |
Description
Blade extends and retracts in precise metal guide- stops automatically. High quality blades- extremely sharp- with long serVise life. Advantage: Zinc die-cast handle: High load capacity and hardness- yet very light. Outstanding corrosion resistance- non-sparking and non-magnetic. Spare part: For replacement blades- see No. 844910- 844915- 844917. Blade length: 80 mm Blade width: 9 mm Blade thickness: 0.4 mm overall length: 130 mm Number of snap-off points: 13
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON HOLESAW 1-1/4"" REMGRIT (E0104578)
- FREUD Up Spiral Bit, 3/16" dia. (75-101)
- MAYHEW SELECT Line Punch, 8in L, 1/8in Tip, Steel (72010)
- BOSCH 1 Storage Box Drawer, 14-1/4"L x 12-1/2"W x 3-5/8"H (LST92-OD)
- HOLEX Box Cutter, 150mm (844800)
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- ALL-SOURCE 18mm 8-Point Ultra Sharp Black High Carbon Steel Blade Snap-Off Knife (RK7B-DIB)
- PACIFIC HANDY CUTTER Safety Knife, Metal Handle, Silver/Teal (E13302-9)
- DEXTER RUSSELL Scall Utility Knife, Black Handle 8 In Scalloped, 13" L (31628B)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (NA-1)
- SMITHS Oil Honing 4 Oz Smith'S (HON1-4OZ)
- Holex Utility Knives