Shop All Utility Knives
Holex
Box Cutter, 160 mm
Mfr # 845039 160
Zoro # G011470141
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 845039 160
- Zoro # G011470141
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 18 mm |
Description
Box Cutter, 160 mm. Version: High-quality- retractable blade with extreme sharpness and long service life in precise metal guidance- locks automatically. Advantage: Zinc die-cast handle: High load capacity and hardness- yet very light. Outstanding corrosion resistance- non-sparking and non-magnetic. Spare part: Spare blades see No. 845010 size 10- 845015 size 10- 845016 size 10- 845018 size 50- 845019 size 50- 845021 size 10- 845023 size 50. Blade length: 100 mm Blade width: 18 mm Blade thickness: 0.5 mm overall length: 160 mm Number of snap-off points: 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drill/Tap/Countersink Set, SAE, 6 Pc (6EXL3)
- WIHA Slotted Screwdriver with Precision Handle, 3.0 x 50mm (96030)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96037)
- KO-KEN Socket set 3/16-9/16 12 Point 150mm Aerospace 10 pieces 1/4 Sq. Drive (RSAS2405A/10)
- HOLEX Box Cutter with Zinc Die-Cast Handle, Blade Width: 9mm, Overall Length: 130mm (845037 130)
- HOLEX Box Cutter, 150mm (844800)
- KNIPEX Skinning Knife, Plastic 7 1/2 in L (98 52)
- DEXTER RUSSELL Liver Selecting / Serving Hook 5-3/8 In Hook, 9-3/8" L (42021)
- IRWIN Utility Knife Utility, 6 1/2 in L (2082300)
- BOSTITCH Quick-Change Utility Knife, Curved, Retract, STST (BOS10788)
- BESSEY Folding Utility Knife, Wood, 6-1/4" Spring Release, 6-1/4" L (D-BKWH)
- Holex Knives, Cutters & Snips