Shop All Hex Keys
Holex
Ball Point Hex T-handle with Side Drive, 8 mm
Mfr # 627484 8
Zoro # G311461122
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Tip Size 8 mm
- Overall Length 232 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 200 mm |
Tip Size | 8 mm |
Overall Length | 232 mm |
Details
SAE or Metric | Metric |
Item | Hex Key |
Description
Ball Point Hex T-handle with Side Drive, 8 mm. Version: Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome-plated. With side drive. Ball head on the long side. Blade length: 200 mm overall length: 232 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 62 Piece Screwdriver Bit Set, 1/4" (800-081)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 1.5" dia., 3" Std, Material: Steel (SKSF-023)
- J.W. WINCO GN817.2-10-12-C-NI Indexing Plunger (817.2-10-12-M16X1.5-C-NI)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 010)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- WESTWARD Plain L Key, 3/4 in Tip Size, 7 15/64 in Long, 3/4 in Short (54TU45)
- Holex Hex Keys & Hex Key Sets