Shop All Hex Keys
Holex
Ball Point Hex T-handle with Side Drive, 4 mm
Mfr # 627484 4
Zoro # G511460987
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 150 mm
- SAE or Metric Metric
- Tip Size 4 mm
- Overall Length 175 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 150 mm |
Tip Size | 4 mm |
Overall Length | 175 mm |
Details
SAE or Metric | Metric |
Item | Hex Key |
Description
Ball Point Hex T-handle with Side Drive, 4 mm. Version: Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome-plated. With side drive. Ball head on the long side. Blade length: 150 mm overall length: 175 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-858 Groover Saw Cut 6 X 6 1" Deep Wood Handle (22-858)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1136001)
- MILWAUKEE TOOL 1 in. Diamond Ultra Wet Core Bit (48-17-5010)
- LENOX 7-1/4" L x Metal Cutting Reciprocating Saw Blade (22751OSB618R)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- EKLIND SAE Plain Ball Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (18205)
- Holex Hex Keys & Hex Key Sets